5KS182XAA104 MOTOR

Item #: 959743

Cat #: M9488

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5KS182XAA104 MOTOR

Overview

5KS182XAA104 MOTOR
Also known as: M9488

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 3
Primary Voltage: 575
RPM: 3600
IP/NEMA Rating: IP56
Weight: 76
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Phase: 3
Horsepower: 3
RPM: 3600
Weight: 76
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Material: Cast Iron
Primary Voltage: 575
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Type: KS