13 WATT PAR30 SHORT NECK LED; 4000K; 2

Item #: 959809

Cat #: S9413

UPC: 045923094132

to view pricing and more.
Documents & Guides
13 WATT PAR30 SHORT NECK LED; 4000K; 25FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS

Overview

13 WATT PAR30 SHORT NECK LED; 4000K; 25FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS
Also known as: 045923094132, S9413

Specifications

Lumens: 1000
Color: Clear
Base: Medium Screw (E26)
Wattage: 13
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Lumens: 1000
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color: Clear
Wattage: 13
Color Rendering Index (CRI): 80