15KVA 480D-240DCT

Item #: 95988

Cat #: HT5F15AS

UPC: 783472000388

to view pricing and more.
Documents & Guides
Non-Ventilated Automation Transformer, Rolled Steel, 15 kVA, Primary Amps 18.1, Secondary Amps 36.1, 480 Volt Delta Primary, 120 Secondary with reduced capacity center tap, 60 HZ , Three Phase

Overview

Non-Ventilated Automation Transformer, Rolled Steel, 15 kVA, Primary Amps 18.1, Secondary Amps 36.1, 480 Volt Delta Primary, 120 Secondary with reduced capacity center tap, 60 HZ , Three Phase
Also known as: 783472000388, HT5F15AS

Specifications

Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120
Primary Voltage: 480
Type: Dry Type Transformer
Secondary Voltage: 120
Volt Amps: 15kVA
Primary Voltage: 480