Cat 6A Shielded Patch Cord, Blue, 2 Meters, 28 AWG

Item #: 959892

Cat #: STP28X2MBU

UPC: 074983002658

to view pricing and more.
TX6A™ 10Gig™ STP Patch Cord, Category 6A, Shielded, Blue, 2 Meters, 28 AWG

Overview

TX6A™ 10Gig™ STP Patch Cord, Category 6A, Shielded, Blue, 2 Meters, 28 AWG

With an ultra-thin, shielded design, simplify your high-speed network connections with tangle-free latches. Our Cat 6A STP patch cord is perfect for your networking needs.

Also known as: 074983002658, STP28X2MBU

Specifications

Color: Blue
Length: 2 m
Gauge: 28 AWG
Type: CAT 6A
Shielding: Shielded
Color: Blue
Gauge: 28 AWG
Shielding: Shielded
Length: 2 m
Type: CAT 6A