Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 959898

Cat #: STP28X2MBL

UPC: 074983003532

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Black, 2m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Black, 2m.
Also known as: 074983003532, STP28X2MBL

Specifications

Color: Black
Color: Black