Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 959906
Cat #: UTP28X3BL
UPC: 074983996216
Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 3ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 3ft.
Also known as: 074983996216, UTP28X3BL

Specifications

Length: 3 ft
Material: Copper
Color: Black
Length: 3 ft
Color: Black
Material: Copper

Customer Reviews

No reviews for this product
(0)