Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 959908

Cat #: UTP28X1MBU

UPC: 074983006434

to view pricing and more.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 1m.

Category 6A/Class EA, UTP, small diameter patch cords are constructed of 28 AWG, unshielded, twisted pair, solid copper (dual-rated CM/LSZH) cable with high performance RJ45 modular plugs. Patch cords are offered in multiple lengths and colors for design flexibility.

Also known as: 074983006434, UTP28X1MBU

Specifications

Color: Blue
Material: Copper
Connector Type: CAT 6A
Color: Blue
Connector Type: CAT 6A
Material: Copper