2.6W R12 LED Lamp, 27K

Item #: 960046

Cat #: 80756

UPC: 807154807567

to view pricing and more.
Documents & Guides
LED R12 Flood 2.6W 31 Degree 2700K BA15D Base 10-18V - 145 Lumen - 40000 hours - 80CRI

Overview

LED R12 Flood 2.6W 31 Degree 2700K BA15D Base 10-18V - 145 Lumen - 40000 hours - 80CRI
Also known as: 807154807567, 80756

Specifications

Lumens: 145
Color Rendering Index (CRI): 80
Shape: R12 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Wattage: 2.600
Light Technology: LED
Dimmable: No
Base: Bayonet (BA15d)
Lumens: 145
Shape: R12 (Blown Reflector)
Wattage: 2.600
Dimmable: No
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Bayonet (BA15d)