
PLUGTRAK 6FT 20A 2CIRC 9 DUP
Item #: 960163
Cat #: PT206208
UPC: 783585429946
Sign In or Register to view pricing and more.
Documents & Guides
PLUGTRAK 6FT 20A 2CIRC 9 DUP
Overview
PLUGTRAK 6FT 20A 2CIRC 9 DUP
Also known as: 783585429946, PT206208
Features & Benefits
- Available in 5 ft. or 6 ft. lengths
- Multiple spacing configurations
- Hard wired PlugTrak® mates with LANTrak® fittings and boxes
Specifications
No Specifications Available