Type 12 Disc Enc, 4 Dr

Item #: 960209

Cat #: A48X4E15718

UPC: 783510136512

to view pricing and more.
Type 12 Disconnect Encl., 4 Dr, Bulletin A26mm (type 12 & 13 Encl. W Handle Forflange-mount Disc, Multi-door), Size/dims: 48.00x156.50x18.00, Material/finish:steel/gray

Overview

Type 12 Disconnect Encl., 4 Dr, Bulletin A26mm (type 12 & 13 Encl. W Handle Forflange-mount Disc, Multi-door), Size/dims: 48.00x156.50x18.00, Material/finish:steel/gray

Available in one- to four-door wall-mount and one- to five-door free-stand models, the larger wall-mount sizes accommodate more components and are ideal for applications with limited floor space. Free-stand enclosures are 48- and 60-in. high to provide a clear line of site above the enclosure.

Also known as: 783510136512, A48X4E15718

Specifications

Depth: 18 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Height: 48 in
Material: Steel
Finish: Powder Coated
Width: 156.500 in
Depth: 18 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 156.500 in
Color: Gray
Height: 48 in
Finish: Powder Coated