Mult Door Ty 4 Disc Enc w 3pt

Item #: 960215

Cat #: A84XM3EW18FTCLP4

UPC: 783510278168

to view pricing and more.
Mult Door Tp 4 Disc Enc w 3pt , Bulletin A4L3D (Large Type 4 Disconnect Enc w 3Pt Latch - Repl Dr, WM Tp4 w 3pt latch), Size/Dims: 84.12 x 118.75 x 18.12, Material: Steel, Finish: Gray

Overview

Mult Door Tp 4 Disc Enc w 3pt , Bulletin A4L3D (Large Type 4 Disconnect Enc w 3Pt Latch - Repl Dr, WM Tp4 w 3pt latch), Size/Dims: 84.12 x 118.75 x 18.12, Material: Steel, Finish: Gray

Simple, heavy-duty and cost-effective with easy door removal and re-installation, this disconnect enclosure can be ordered with one to three doors to fit a range of indoor and outdoor applications

Also known as: 783510278168, A84XM3EW18FTCLP4

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Gray
Material: Steel
Height: 84.120 in
Depth: 18.120 in
Width: 118.750 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Material: Steel
Depth: 18.120 in
Finish: Powder Coated
Color: Gray
Height: 84.120 in
Width: 118.750 in