Power Pack, Universal Voltage

Item #: 96035

Cat #: BZ-50

UPC: 754182922901

Sign In or Register to view pricing and more.
Universal Voltage Power Pack, Input: 120/230/277 VAC, 50/60Hz, 20A, Auto, Output: 24 VDC

Overview

Universal Voltage Power Pack, Input: 120/230/277 VAC, 50/60Hz, 20A, Auto, Output: 24 VDC

The BZ-50 Universal Voltage Power Pack provides 24 VDC operating voltage to Wattstopper’s low-voltage occupancy sensors. The RC version includes an integrated RJ45 jack. This device is RoHS-conforming.

Also known as: 754182922901, BZ-50

Specifications

Volts DC: 24
Mounting: Fixture
Volts AC: 120, 277, 240
Amps: 20
Color: White
Volts DC: 24
Volts AC: 120, 277, 240
Color: White
Mounting: Fixture
Amps: 20