Drive, Servo, 120/240VAC, 1-Phase, 0.80kW, 5.7A

Item #: 96036

Cat #: 2097-V31PR2

UPC: 884951147492

to view pricing and more.
Documents & Guides
Drive, Kinetix 300, Servo, 120/240 Volt AC, 1-Phase, 0.80 kW, 5.7 Amp, 120 Volt Doubler Mode, Safe Torque Off

Overview

Drive, Kinetix 300, Servo, 120/240 Volt AC, 1-Phase, 0.80 kW, 5.7 Amp, 120 Volt Doubler Mode, Safe Torque Off
Also known as: 884951147492, 2097-V31PR2

Specifications

Type: Servo, Drive
Volts AC: 120, 240
Phase: 1
Wattage: 0.800 kW
Type: Servo, Drive
Phase: 1
Volts AC: 120, 240
Wattage: 0.800 kW