This product has been discontinued.

Fixed Dia Clamp, 1.19" (30.2mm) Bundle
Item #: 960572
Cat #: CCH119-S10-C0
UPC: 074983598588
to view pricing and more.
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1.19" (30.2mm) bundle, black, bulk package.
Overview
Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1.19" (30.2mm) bundle, black, bulk package.
Also known as: 074983598588, CCH119-S10-C0
Specifications
| Diameter: | 1.120 in |
| Color: | Black |
| Material: | Nylon |
| Diameter: | 1.120 in |
| Material: | Nylon |
| Color: | Black |