M4™ 4V 2.0 Battery

Item #: 960681

Cat #: 48-11-2001

UPC: 045242298136

to view pricing and more.
Documents & Guides
4V, Battery, M4 Red Lithium, Lithium, Average Capacity: 2.0 Ah

Overview

4V, Battery, M4 Red Lithium, Lithium, Average Capacity: 2.0 Ah

Milwaukee’s REDLITHIUM™ 2.0 battery on the new M4™ platform, offering up to 50% more runtime. Milwaukee remains committed to offering innovative solutions in power, productivity, and portability.

Also known as: 045242298136, 48-11-2001

Features & Benefits

  • Part of M4 tool line
  • Up to 50% longer run-time
  • Red Lithium technology
  • Compatible with M4 screwdriver

Specifications

Volts DC: 4
Type: Lithium Battery
Volts DC: 4
Type: Lithium Battery