Drive, Adjustable Frequency, 3.4A, Frame 0, 2.0HP, 480VAC

Item #: 96070

Cat #: 20BD3P4A0AYNAND0

UPC: 820919021121

to view pricing and more.
Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 3.4 Amps, 2 Horse Power Normal Duty, 1.5 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 120 Volt I/O, No Feedback

Overview

Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 3.4 Amps, 2 Horse Power Normal Duty, 1.5 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 120 Volt I/O, No Feedback
Also known as: 820919021121, 20BD3P4A0AYNAND0

Specifications

Volts AC Control: 120
Phase: 3
Volts AC: 480
Mounting: Surface
Type: AC, Drive
IP/NEMA Rating: NEMA 1, IP20
Horsepower: 2, 1.500
Volts DC Control: 120
Amps: 3.400
Volts AC Control: 120
Volts AC: 480
Type: AC, Drive
Horsepower: 2, 1.500
Amps: 3.400
Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP20
Volts DC Control: 120