Fir Tree Push Mount, .35"-.40" (9.0mm -

Item #: 960771

Cat #: PUM-100-C30

UPC: 074983064182

to view pricing and more.
The fir tree push mount is black and requires a panel hole diameter of 0.35 to 0.40" (9.0 to 10.0 mm). It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 100.

Overview

The fir tree push mount is black and requires a panel hole diameter of 0.35 to 0.40" (9.0 to 10.0 mm). It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 100.
Also known as: 074983064182, PUM-100-C30

Specifications

Mounting: Push Mount
Color: Black
Material: Nylon
Mounting: Push Mount
Material: Nylon
Color: Black