Concept Single-Door Enclosure, 42.00x30.00x8.00, Lt Gray, Steel

Item #: 960927

Cat #: CSD42308LG

UPC: 783510294847

Sign In or Register to view pricing and more.
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD42308LG item measures 42.00x30.00x8.00 inches with a material of Steel colored Lt Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD42308LG item measures 42.00x30.00x8.00 inches with a material of Steel colored Lt Gray.

nVent HOFFMAN HOFCSD423012LG Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510294847, CSD42308LG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Width: 30 in
Height: 42 in
Depth: 8 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Width: 30 in
Depth: 8 in
Finish: Powder Coated
Color: Light Gray
Height: 42 in
Material: Steel