4' 25W T5 LED Lamp, 50K

Item #: 960968

Cat #: S9711

UPC: 045923097119

to view pricing and more.
Documents & Guides
LED Lamp, 25 Watt, T5 , Miniature Bi-Pin Base, 5000K, 3200 Lumen, 50000 Average Rated Hours, Direct Replacement for use on Electronic Instant Start and Rapid Start Ballasts

Overview

LED Lamp, 25 Watt, T5 , Miniature Bi-Pin Base, 5000K, 3200 Lumen, 50000 Average Rated Hours, Direct Replacement for use on Electronic Instant Start and Rapid Start Ballasts
Also known as: 045923097119, S9711

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 25
Length: 4 ft, 48 in
Lumens: 3200
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Wattage: 25
Lumens: 3200
Dimmable: No
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)