Breaker, Molded Case, 60A, 600VAC, 250VDC, 3P, Powerpact H

Item #: 961277

Cat #: CURHGL36060

UPC:

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 60 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, Powerpact H

Overview

Breaker, Molded Case, 60 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, Powerpact H
Also known as: CURHGL36060

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 600
Interrupt Rating AC: 18 kA