QLine I EMC Enclosure Type 4X, 400x200x123mm, Polycarbonate

Item #: 961279

Cat #: Q402013PCEMC

UPC: 783510465292

to view pricing and more.
QLine I polycarbonate EMC large size Enclosures provide EMC protection in corrosive environments. This QLine I EMC Enclosure Type 4X, Q402013PCEMC item measures 400x200x123mm with a material of Polycarbonate.

Overview

QLine I polycarbonate EMC large size Enclosures provide EMC protection in corrosive environments. This QLine I EMC Enclosure Type 4X, Q402013PCEMC item measures 400x200x123mm with a material of Polycarbonate.

The largest-size enclosures in the QLine EMC series, the screw-cover QLine I protects larger controls from electromagnetic interference in corrosive environments.

Also known as: 783510465292, Q402013PCEMC

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Polycarbonate
Height: 15.750 in
Width: 7.870 in
Depth: 4.840 in
Finish: Smooth Gloss
IP/NEMA Rating: IP66, NEMA 4X
Material: Polycarbonate
Width: 7.870 in
Finish: Smooth Gloss
Color: Light Gray
Height: 15.750 in
Depth: 4.840 in