Operator Interface, PanelView 5500, 9", Color, 24VDC

Item #: 961467

Cat #: 2715-T9WD

UPC: 885630179032

to view pricing and more.
Operator Interface, PanelView 5500, 9 Inch, Color, Wide Aspect Ratio, Touchscreen, 24 Volt DC

Overview

Operator Interface, PanelView 5500, 9 Inch, Color, Wide Aspect Ratio, Touchscreen, 24 Volt DC
Also known as: 885630179032, 2715-T9WD

Specifications

Volts DC: 24
Size: 9 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 9 in