Lamp, Incandescent, 300W, 130V, PS25, Clear, Medium Base
Item #:
961585
Cat #:
300M/130V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Lamp, Incandescent, 300 Watt, 130 Volt, PS25, Clear, Medium Aluminum Base
Overview
Lamp, Incandescent, 300 Watt, 130 Volt, PS25, Clear, Medium Aluminum Base
Also known as: 300M/130V
Specifications
Color: | Clear |
Shape: | PS25 (Pear Straight) |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Wattage: | 300 |
Light Technology: | Incandescent |
Color: | Clear |
Base: | Medium Screw (E26) |
Wattage: | 300 |
Shape: | PS25 (Pear Straight) |
Volts AC: | 130 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)