General Purpose Relay, 11 Pin, 3PDT, 24V DC

Item #: 961683

Cat #: D3PR3T1

UPC: 782114455340

to view pricing and more.
Documents & Guides
General Purpose Relay, 24V DC Coil, 3PDT, Contact Rating: 10 Amp. Terminal Style: 11-Pin Octal, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 24V DC Coil, 3PDT, Contact Rating: 10 Amp. Terminal Style: 11-Pin Octal, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
Also known as: 782114455340, D3PR3T1

Specifications

Type: General Purpose Relay, 3PDT
Volts DC Control: 24
Poles: 3
Amps: 10
Volts AC: 300
Volts AC Control: 24
Mounting: Socket
Type: General Purpose Relay, 3PDT
Poles: 3
Volts AC: 300
Mounting: Socket
Volts DC Control: 24
Amps: 10
Volts AC Control: 24