Cable, Ethernet Connectivity, M12 to M12 Male Straight, 1m, Teal PVC

Item #: 961739

Cat #: 1585D-M4HBDM-1

UPC: 884951736887

to view pricing and more.
Documents & Guides
Cable, Ethernet Connectivity, M12 to M12 Male Straight, 1 meter, Teal, PVC, 4 Conductor, 600 Volt AC

Overview

Cable, Ethernet Connectivity, M12 to M12 Male Straight, 1 meter, Teal, PVC, 4 Conductor, 600 Volt AC
Also known as: 884951736887, 1585D-M4HBDM-1

Specifications

Type: Connection Cable
Color: Teal
Length: 1 m
Jacket: PVC, Polyvinyl Chloride
Volts AC: 600
Type: Connection Cable
Length: 1 m
Volts AC: 600
Color: Teal
Jacket: PVC, Polyvinyl Chloride