SELECTOR SWITCH 600VAC 10A 30MM T-K

Item #: 961781

Cat #: 9001KS402BH2

UPC: 785901941668

to view pricing and more.
SELECTOR SWITCH 600VAC 10A 30MM T-K

Overview

SELECTOR SWITCH 600VAC 10A 30MM T-K
Also known as: 785901941668, 9001KS402BH2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65