CABLE TIE 120LB 13IN BLK NYLON 2-PC

Item #: 961784

Cat #: TY27M-0

UPC: 786210227689

to view pricing and more.
Documents & Guides
THB TY27M-0 CABLE TIE 120LB 1

Overview

THB TY27M-0 CABLE TIE 120LB 1
Also known as: 786210227689, TY27M-0

Specifications

Color: Black
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 13.400 in
Color: Black
Weight Capacity: 120 lbs
Length: 13.400 in
Width: 0.270 in
Material: Nylon