RAB FXLED150TN/480 150W 4K TRUNNION 480V LED FLOOD

Item #: 961808
Cat #: FXLED150TN/480
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
RAB FXLED150TN/480 150W 4K TRUNNION 480V LED FLOOD

Overview

RAB FXLED150TN/480 150W 4K TRUNNION 480V LED FLOOD
66% energy cost savings vs. HID NEMA Type - 6H x 6V. Air-Flow technology heat dissipation. 100,000-hour LED lifespan. 5-year warranty.
Also known as: FXLED150TN/480

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 150
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 21055
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Light Technology: LED
Wattage: 150
Color: Bronze
Lumens: 21055

Customer Reviews

No reviews for this product
(0)