Prefabricated Lug Bond, B213 Lug Configuration, #4 Stranded, 15"

Item #: 961858

Cat #: B2131L15

UPC: 782856725824

to view pricing and more.
Documents & Guides
LUG BOND 1/8X1IN 2-HOLE #4 CONC 15IN

Overview

LUG BOND 1/8X1IN 2-HOLE #4 CONC 15IN

Custom made to specifications. Usage includes cable tray bonding and ground, structure bonds and power jumpers.

Also known as: 782856725824, B2131L15

Features & Benefits

  • Made with bare annealed copper cable
  • Tinned copper NEMA® lugs welded to the cable with nVent ERICO Cadweld connections

Specifications

Width: 1 in
Material: Copper
Allowable Gauge Range: 4
Finish: Tinned
Width: 1 in
Allowable Gauge Range: 4
Material: Copper
Finish: Tinned