Wireway, 3r, 30º Sweep

Item #: 961907

Cat #: F88T3R30SE

UPC: 783510438692

to view pricing and more.
Wireway, 3r, 30º Sweep, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 8.00x8.00, Material/finish: Galv/gray

Overview

Wireway, 3r, 30º Sweep, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 8.00x8.00, Material/finish: Galv/gray

Lay-in Painted Galvanized 30-Degree Sweep Elbows are used for large radius turns.

Also known as: 783510438692, F88T3R30SE

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 30°
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Angle: 30°
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 3R