Switch Unilet 1gang

Item #: 961954

Cat #: EFS150-F3W

UPC: 781381278805

to view pricing and more.
Documents & Guides
Switch Unilet 1gang

Overview

Switch Unilet 1gang
Also known as: 781381278805, EFS150-F3W

Specifications

Mounting: Flush
Poles: 1
Amps: 15
Material: Thermoplastic
Color: White
Type: Decorator
Mounting: Flush
Amps: 15
Color: White
Poles: 1
Material: Thermoplastic
Type: Decorator