LED Downlight

Item #: 962017
Cat #: LR6-18L-40K-GU24
UPC:
Sign In or Register to view pricing and more.
LED Downlight, 6", 20 W, 120 V, 1800 Lumen, 4000K, GU24, Dimming

Overview

LED Downlight, 6", 20 W, 120 V, 1800 Lumen, 4000K, GU24, Dimming
The LR6-18L LED downlight delivers 1800 lumens of exceptional 90+ CRI light while achieving 90 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and high-quality light of Cree TrueWhite Technology, with an integrated driver and thermal management design. The LR6 is available in warm or neutral color temperatures and has a variety of trim options. It easily installs into Cree six-inch GU24 housings or may be retrofitted with a GU24 whip adapter. Applications: Commercial new construction and retrofit
Also known as: LR6-18L-40K-GU24

Specifications

Light Technology: LED
Dimmable: Yes
Light Technology: LED
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)