A-B 889D-R4NB-2 889 DC Micro Cable

Item #: 962059

Cat #: 889D-R4NB-2

UPC: 885630500164

to view pricing and more.
Documents & Guides
ALB 889D-R4NB-2 889 DC MICRO

Overview

ALB 889D-R4NB-2 889 DC MICRO
Also known as: 885630500164, 889D-R4NB-2

Specifications

Gender: Female
Volts DC: 250
Color: Red
Length: 2 m
Amps: 4
Material: PVC
IP/NEMA Rating: IP67
Pins: 4
Gender: Female
Color: Red
Amps: 4
IP/NEMA Rating: IP67
Volts DC: 250
Length: 2 m
Material: PVC
Pins: 4