Panel For Junction Box, Size: 25" x 48", Material: Conductive Steel

Item #: 96229

Cat #: A25P48G

UPC: 783510149741

to view pricing and more.
Panel For Junction Box, Size: 25" x 48", Material: Conductive Steel

Overview

Panel For Junction Box, Size: 25" x 48", Material: Conductive Steel

nVent HOFFMAN HOFA14P8G steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510149741, A25P48G

Features & Benefits

  • Back panels used with A26 enclosures

Specifications

Material: Steel
Width: 48 in
Finish: Galvanized
Height: 25.880 in
Material: Steel
Finish: Galvanized
Width: 48 in
Height: 25.880 in