Terminal Block, Large Head Screw, with Pressure Plate, White, 10mm

Item #: 9623
Cat #: 1492-CAM1L
UPC: 662073887317
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, White, 55 Amp, 600 Volt, Screw with Large Head, with Pressure Plate, 10 mm, 50 in a Package

Overview

Terminal Block, White, 55 Amp, 600 Volt, Screw with Large Head, with Pressure Plate, 10 mm, 50 in a Package
Our IEC Screw-type Terminal Blocks meet recognized international IEC standards. Our finger-safe blocks are designed for DIN rail mounting. We offer a wide range of high-density IEC block types, from general feed-through for control wiring to specialty blocks for grounding and isolation, plus thermocouple blocks designed for temperature-dependent process control applications.
Also known as: 662073887317, 1492-CAM1L

Specifications

Type: Terminal Block
Amps: 55
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: White
Volts AC: 600
Allowable Gauge Range: 22 - 8
Type: Terminal Block
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Amps: 55
Volts DC: 600
Color: White
Allowable Gauge Range: 22 - 8

Customer Reviews

No reviews for this product
(0)