This product may not be available in all locations.
3
more

RELAY 2CO QC PIN 10A@240V 24VAC COIL FLANGE
Item #: 962312
Cat #: 8501KFR12V14
UPC: 785901317425
to view pricing and more.
Documents & Guides
RELAY 2CO QC PIN 10A@240V 24VAC COIL FLANGE
Overview
RELAY 2CO QC PIN 10A@240V 24VAC COIL FLANGE
Also known as: 785901317425, 8501KFR12V14
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |