0.5A, 15.5kV, 50kA, CLPT Series

Item #: 962483

Cat #: 15NCLPT-.5E-A

UPC: 051712632157

Sign In or Register to view pricing and more.
Eaton Bussmann series NCLPT fuse, CLPT type current limiting fuse, Single barrel (non-indicating), 0.5E, Short, E class, 15.5 kV max., 14.4 kV nominal

Overview

Eaton Bussmann series NCLPT fuse, CLPT type current limiting fuse, Single barrel (non-indicating), 0.5E, Short, E class, 15.5 kV max., 14.4 kV nominal

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712632157, 15NCLPT-.5E-A

Specifications

Volts AC: 15.500kV
Diameter: 41 mm
Class: E
Family / Style: CLPT
Standards: ANSI
Length: 328 mm
Volts AC: 15.500kV
Class: E
Standards: ANSI
Diameter: 41 mm
Family / Style: CLPT
Length: 328 mm