Solid Raceway,PVC,1.5X1.5X6',LGRY

Item #: 96280

Cat #: FS1.5X1.5LG6

UPC: 074983340323

to view pricing and more.
Panduct® type FS solid wall wiring duct, 1.5 W x 1.5 H, 6' length, PVC, light gray.

Overview

Panduct® type FS solid wall wiring duct, 1.5 W x 1.5 H, 6' length, PVC, light gray.
Also known as: 074983340323, FS1.5X1.5LG6

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC