APP MLLED4G5BU MLLED LP 4K LUMEN G5

Item #: 962850

Cat #: MLLED4G5BU

UPC: 781381432085

to view pricing and more.
Documents & Guides
APP MLLED4G5BU MLLED LP 4K LU

Overview

APP MLLED4G5BU MLLED LP 4K LU
Also known as: 781381432085, MLLED4G5BU

Specifications

Wattage: 48
Color Temperature: 5000 (Bright White)
Lumens: 5000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 48
Lumens: 5000
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED