This product has been discontinued.

LED Retrofit Lighting Module, 120V, 3000K, White
Item #: 962853
Cat #: RL664-900L-DIMTR-120-30K-90-WH
UPC: 848070039922
to view pricing and more.
Documents & Guides
LED Retrofit Lighting Module, 900 Lumen, 120V, 3000K, Dimmable, White
Overview
LED Retrofit Lighting Module, 900 Lumen, 120V, 3000K, Dimmable, White
The Elite RL664 has been engineered for New Construction, Remodel and Retrofit applications for 6 inch downlights. Dedicated housings install the same way as our standard incandescent downlights. The module can be adjusted up to 35 degrees vertically and rotates up to 359 degrees. Over 900 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent 65W BR30 and 25% less than the common 26W CFL. Plus the Elite RL664 features 42,000hrs of life, and California Title-24 compliance.
Also known as: 848070039922, RL664-900L-DIMTR-120-30K-90-WH
Specifications
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Wattage: | 15 |
| Color: | White |
| Diameter: | 6 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 15 |
| Diameter: | 6 in |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | LED |