2
more

Fuse, 1000A, North American Style Stud Mount High Speed, 500V
Item #: 96292
Cat #: FWH-1000A
UPC: 051712795876
to view pricing and more.
Documents & Guides
1000 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Overview
1000 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Also known as: 051712795876, FWH-1000A
Specifications
| Mounting: | Stud |
| Volts AC: | 500 |
| Volts DC: | 500 |
| Type: | North American Style |
| Amps: | 1000 |
| Interrupt Rating DC: | 200 kA |
| Mounting: | Stud |
| Volts DC: | 500 |
| Amps: | 1000 |
| Volts AC: | 500 |
| Type: | North American Style |
| Interrupt Rating DC: | 200 kA |