This product has been discontinued.

LED High Bay, 11000 Lumen, 88 Watt, 100-277V, 5000K
Item #: 962958
Cat #: HED2MC4DN-SNG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SafeSite LED High Bay, Circular, 11000 Lumen, 88 Watt, 100-277 Volt, 5000K, Clear Polycarbonate Lens, 10 Foot [3 Meter] Power Cable
Overview
SafeSite LED High Bay, Circular, 11000 Lumen, 88 Watt, 100-277 Volt, 5000K, Clear Polycarbonate Lens, 10 Foot [3 Meter] Power Cable
Also known as: HED2MC4DN-SNG
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 88 |
| Color: | Gray |
| Volts AC: | 100 - 277 |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Color: | Gray |
| Light Technology: | LED |
| Wattage: | 88 |
| Volts AC: | 100 - 277 |