This product has been discontinued.

Power Supply, Unregulated, Linear, 115VAC Input, 31VDC Output
Item #: 96296
Cat #: 500B24HA
UPC: 047503842126
to view pricing and more.
Documents & Guides
Power Supply, Unregulated, Linear, Blackline Series, 115 Volt AC Input, 20 Amp, 26.7 - 30 Volt DC Output
Overview
Power Supply, Unregulated, Linear, Blackline Series, 115 Volt AC Input, 20 Amp, 26.7 - 30 Volt DC Output
Also known as: 047503842126, 500B24HA
Specifications
| Type: | Linear, Power Supply, Unregulated |
| Phase: | 1 |
| Amps: | 20 |
| Volts AC: | 115 |
| Volts DC Range: | 26.700 - 30 |
| Type: | Linear, Power Supply, Unregulated |
| Amps: | 20 |
| Volts DC Range: | 26.700 - 30 |
| Phase: | 1 |
| Volts AC: | 115 |