Emergency Light, Thin Profile, LED, 2 Head

Item #: 963006

Cat #: LEM4

UPC: 080083637300

to view pricing and more.
Emergency Light, Thin Profile, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing, Includes: 4.8V Battery Backup. 4 Head Remote Capability.

Overview

Emergency Light, Thin Profile, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing, Includes: 4.8V Battery Backup. 4 Head Remote Capability.
Also known as: 080083637300, LEM4

Specifications

Material: Thermoplastic
Color: White
Wattage: 1.400
Volts DC: 4.800
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 1.400
Light Technology: LED
Color: White
Volts DC: 4.800
Volts AC Range: 120 - 277