Voltage Sag Corrector, 3PH, 200A, 208VAC, ProDysc, 4W, Standard

Item #: 963066

Cat #: 1608P-200A208V4S

UPC: 885630712628

Sign In or Register to view pricing and more.
Voltage Sag Corrector, 3-Phase, 200 Amp, 208 Volt AC, ProDysc, 4-Wire, Standard Runtime

Overview

Voltage Sag Corrector, 3-Phase, 200 Amp, 208 Volt AC, ProDysc, 4-Wire, Standard Runtime

Bulletin 1608 DySC® Voltage Sag Protectors protect against voltage sags and momentary outages that account for a significant amount of manufacturing downtime and damaged equipment. These DySC protectors do not require batteries, they have no moving parts, and they require minimal maintenance. They are ideal for manufacturing processes and sensitive electronics that require sag ride-through protection up to five seconds.

Also known as: 885630712628, 1608P-200A208V4S

Specifications

Amps: 200
Phase: 3
Volts AC: 208
Standards: Build America Buy America Compliant
Amps: 200
Volts AC: 208
Phase: 3
Standards: Build America Buy America Compliant