nVent CADDY Cat HP J-Hook with Pin Driven Angle Bracket, 3" dia, 1/4" Hole

Item #: 963213

Cat #: CAT48HPAFAB4

UPC: 782856803225

to view pricing and more.
Documents & Guides
ERC CAT48HPAFAB4 3IN J-HOOK T

Overview

ERC CAT48HPAFAB4 3IN J-HOOK T

Ideal combination of Innovatieve CADDY fasteners for concrete ceiling or deck applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856803225, CAT48HPAFAB4

Features & Benefits

  • Longer leg angle bracket for tool clearance
  • Designed to fit a variety of pin drivers
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2

Specifications

Diameter: 3 in
Material: Steel
Finish: Pre-Galvanized
Diameter: 3 in
Finish: Pre-Galvanized
Material: Steel