Recessed LED Troffer, 2X4, 38W, 3000L, 3500K, 120-277V

Item #: 963217

Cat #: 2AVL430LMDREZ1LP835

UPC: 888791823080

to view pricing and more.
Documents & Guides
Recessed LED Troffer, 2x4, 38 Watt, 3000 Lumen, 3500K, 120-277 Volt, Grid Trim, Metal Diffuser With Round Holes, 0-10 Volt Dimming

Overview

Recessed LED Troffer, 2x4, 38 Watt, 3000 Lumen, 3500K, 120-277 Volt, Grid Trim, Metal Diffuser With Round Holes, 0-10 Volt Dimming
Also known as: 888791823080, 2AVL430LMDREZ1LP835

Specifications

Mounting: Recessed
Wattage: 38
Length: 4 ft
Color: White
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 38
Color: White
Width: 2 ft
Dimmable: Yes