5"- 6" LED Downlight

Item #: 963261

Cat #: 65BEMWLED30K90CRIM6

UPC: 190887266634

to view pricing and more.
Documents & Guides
5"/6" Baffle LED Module, Retrofit, 11.9W, 120V, Lumens: 835, CRI: 80, Color Temperature: 3000K, Color: White Trim, Rated Life: 35,000 Hours

Overview

5"/6" Baffle LED Module, Retrofit, 11.9W, 120V, Lumens: 835, CRI: 80, Color Temperature: 3000K, Color: White Trim, Rated Life: 35,000 Hours

The E Series LED Recessed Module combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of a 50,000 hour rated-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices.

Also known as: 190887266634, 65BEMWLED30K90CRIM6

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 835
Volts AC: 120
Diameter: 5 in, 6 in
Wattage: 11.900
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 11.900
Dimmable: Yes
Lumens: 835
Diameter: 5 in, 6 in
Light Technology: LED