14W PAR30 LED Lamp, 27K

Item #: 963454

Cat #: S9054

UPC: 045923090547

to view pricing and more.
14 Watt; PAR30; 2700K; 40' Beam Spread; GU24 Base; 120 Volts

Overview

14 Watt; PAR30; 2700K; 40' Beam Spread; GU24 Base; 120 Volts
Also known as: 045923090547, S9054

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 14
Lumens: 860
Base: 2-Pin Twist Lock (GU24)
Color Temperature: 3000 (Warm White)
Lumens: 860
Wattage: 14
Base: 2-Pin Twist Lock (GU24)