Breaker, Molded Case, 400A, 4P, 600VAC, 65kAIC, Adjustable Trip

Item #: 963763

Cat #: 140G-K6F4-D40

UPC: 887172336799

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 400 Amp, 4-Pole, 600 Volt AC, 65 kAIC, K Frame

Overview

Breaker, Molded Case, 400 Amp, 4-Pole, 600 Volt AC, 65 kAIC, K Frame

MCCBs are intended to provide overcurrent protection for conductors and equipment by opening automatically before the current reaches a value and duration that will cause an excessive or dangerous temperature in conductors or conductor insulation. Additionally, these devices can serve as the main disconnecting means for a control panel. This protection pertains to low level overcurrent, and short-circuit current

Also known as: 887172336799, 140G-K6F4-D40

Specifications

Amps: 400
Size: K Frame
Type: Breaker; Molded Case, Breaker
Poles: 4
Volts AC: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Amps: 400
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating AC: 65 kA
Size: K Frame
Poles: 4
Interrupt Rating DC: 65 kA